Zoro Homepage

Bearing, 2-3/16" Bore Dia., SS Housing

  • Mfr # SUCP211-35CCFG1

  • Zoro # G0611550


product price: $705.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCP211-35CCFG1
Zoro #
G0611550
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
2 3/16 in
Overall Width
3.059 in
Overall Length
8.622 in
Bolt Size
5/8 in
Overall Height
4.96 in
Center Height
2 1/2 in
Mount Hole Center-to-Center Length
6 23/32 in
Base Width
2.362 in
Inner Ring Width
2.189 in
Mount Hole Size
0.787 in x 0.984 in
Bore Diameter
2 3/16 in
Mounting Bolt Size
5/8 in
Base Height
0.905 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
6 3/4 in
Mounting Surface to Shaft Center
2 1/2 in
Series
SP-FG1
Number of Bolts
2
Item
Pillow Block Bearing
Temp. Range
14 Degrees to 212 Degrees F
Finish
Unfinished
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Dynamic Load Capacity
7,640 lb
Includes
Open End Cap and Closed End Cap
Static Load Capacity
5,730 lb
Standards
FDA
Housing Material
Stainless Steel
Mount Type
Bolt-Through
Static Radial Load Capacity
5,733 lbf
Maximum Temperature
250 Degrees F
Maximum Speed
2,400 RPM
Features
Light Duty
Closure
Double Sealed
System of Measurement
Inch
Bore Type
Cylindrical
Dynamic Radial Load Capacity
7,644 lbf
Lubricant Material
FDA/USDA-H1 Solid Grease
Number of Mount Holes
2
Seal Type
Contact
Bearing Material Grade
440C
Seal Material
Silicone
Resistance Properties
Corrosion Resistant
Housing Material Grade
Type 304
Minimum Temperature
-4 Degrees F

Description

Pillow Block Bearing, Base Height 0.905 in, Base Width 2.362 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Center Height 2 1/2 in, Closure Double Sealed, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 2,400 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 6 23/32 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.