Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, 3/4" Bore Dia., PBT Housing

  • Mfr # SUCPPL204-12C0FG1

  • Zoro # G0611797


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
3/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCPPL204-12C0FG1
Zoro #
G0611797
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
3/4 in
Bolt Size
3/8 in
Overall Height
2.546 in
Overall Length
5 in
Overall Width
1.484 in
Base Height
0.559 in
Mounting Bolt Size
3/8 in
Mount Hole Size
0.433 in
Mount Hole Center-to-Center Length
3 47/64 in
Center Height
1 19/64 in
Inner Ring Width
1.22 in
Bore Diameter
3/4 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
3 3/4 in
Mounting Surface to Shaft Center
1 5/16 in
Series
PPL-FG1
Number of Bolts
2
Standards
NSF H1
Finish
Unfinished
Includes
(2) Open End Caps
Item
Pillow Block Bearing
Static Load Capacity
1,530 lb
Dynamic Load Capacity
2,270 lb
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Temp. Range
14 Degrees to 212 Degrees F
Housing Material
Polymer
Resistance Properties
Corrosion Resistant
Seal Type
Contact
Dynamic Radial Load Capacity
2,450 lbf
Number of Mount Holes
2
Housing Material Grade
PBT
Static Radial Load Capacity
1,191 lbf
Bore Type
Cylindrical
Bearing Material Grade
440C
Mount Type
Bolt-Through
Closure
Double Sealed
Lubricant Material
FDA/USDA-H1 Solid Grease
Minimum Temperature
-4 Degrees F
Maximum Temperature
212 Degrees F
System of Measurement
Inch

Description

Pillow Block Bearing, Base Height 0.559 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 19/64 in, Closure Double Sealed, Housing Material Polymer, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 47/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.546 in, Overall Length 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.