Zoro Homepage

Bearing, 3/4" Bore Dia., PBT Housing

  • Mfr # SUCTBL204-12CCFG1

  • Zoro # G0611727


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
3/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTBL204-12CCFG1
Zoro #
G0611727
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
3/4 in
Overall Length
2.859 in
Overall Width
2.375 in
Bolt Size
3/8"-16 UNC
Overall Height
2.593 in
Mounting Bolt Size
3/8"-16
Center Height
1 19/64 in
Bore Diameter
3/4 in
Base Height
0.51 in
Mount Hole Center-to-Center Length
2 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
2 in
Mounting Surface to Shaft Center
1 5/16 in
Series
TBL-FG1
Number of Bolts
2
Static Load Capacity
1,530 lb
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Temp. Range
14 Degrees to 212 Degrees F
Finish
Unfinished
Item
Pillow Block Bearing
Includes
Open End Cap and Closed End Cap
Standards
NSF H1
Dynamic Load Capacity
2,270 lb
Housing Material
Polymer
Mount Type
Tapped Base
Maximum Temperature
212 Degrees F
System of Measurement
Inch
Bearing Material Grade
440C
Closure
Double Sealed
Number of Mount Holes
2
Dynamic Radial Load Capacity
2,270 lbf
Static Radial Load Capacity
1,530 lbf
Bore Type
Cylindrical
Minimum Temperature
14 Degrees F
Lubricant Material
FDA/USDA-H1 Solid Grease
Seal Type
Contact

Description

Pillow Block Bearing, Base Height 0.51 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 19/64 in, Closure Double Sealed, Housing Material Polymer, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Temperature 212 Degrees F, Minimum Temperature 14 Degrees F, Mount Hole Center-to-Center Length 2 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 2.593 in, Overall Length 2.859 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.