Zoro Homepage

Bearing, 3/4" Bore Dia., SS Housing

  • Mfr # SUCP204-12C0FG1

  • Zoro # G0612031


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
3/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCP204-12C0FG1
Zoro #
G0612031
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
3/4 in
Overall Height
2.559 in
Overall Length
4.96 in
Bolt Size
3/8 in
Overall Width
1.752 in
Bore Diameter
3/4 in
Mount Hole Size
0.512 in x 0.748 in
Mounting Bolt Size
M10
Inner Ring Width
1.22 in
Mount Hole Center-to-Center Length
3 47/64 in
Center Height
1 19/64 in
Base Width
1.496 in
Base Height
0.59 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
3 3/4 in
Mounting Surface to Shaft Center
1 5/16 in
Series
SP-FG1
Number of Bolts
2
Dynamic Load Capacity
2,270 lb
Standards
FDA
Finish
Unfinished
Static Load Capacity
1,530 lb
Temp. Range
14 Degrees to 212 Degrees F
Includes
(2) Open End Caps
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Item
Pillow Block Bearing
Housing Material
Stainless Steel
Closure
Open
Dynamic Radial Load Capacity
2,271 lbf
Minimum Temperature
-4 Degrees F
Resistance Properties
Corrosion Resistant
System of Measurement
Inch
Maximum Speed
5,900 RPM
Mount Type
Bolt-Through
Lubricant Material
FDA/USDA-H1 Solid Grease
Maximum Temperature
250 Degrees F
Bearing Material Grade
440C
Seal Material
Silicone
Features
Light Duty
Housing Material Grade
Type 304
Static Radial Load Capacity
1,529 lbf
Bore Type
Cylindrical
Seal Type
Contact
Number of Mount Holes
2

Description

Pillow Block Bearing, Base Height 0.59 in, Base Width 1.496 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 19/64 in, Closure Open, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 47/64 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.