Zoro Homepage

Bearing, 3/4" Bore Dia., SS Housing

  • Mfr # SUCPA204-12C0FG1

  • Zoro # G0611733


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
3/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCPA204-12C0FG1
Zoro #
G0611733
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
3/4 in
Overall Width
1.795 in
Bolt Size
M8
Overall Length
2.874 in
Overall Height
2.559 in
Mount Hole Size
M8
Inner Ring Width
1.22 in
Mounting Bolt Size
M8
Bore Diameter
3/4 in
Center Height
1 19/64 in
Mount Hole Center-to-Center Length
2 in
Base Height
0.433 in
Base Width
1.496 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
2 in
Mounting Surface to Shaft Center
1 5/16 in
Series
SA-FG1
Number of Bolts
2
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Standards
NSF H1
Item
Pillow Block Bearing
Finish
Unfinished
Dynamic Load Capacity
2,270 lb
Static Load Capacity
1,530 lb
Temp. Range
14 Degrees to 212 Degrees F
Includes
(2) Open End Caps
Housing Material
Stainless Steel
Features
Normal Duty
Dynamic Radial Load Capacity
2,271 lbf
Bearing Material Grade
440C
Closure
Double Sealed
Minimum Temperature
-4 Degrees F
Lubricant Material
FDA/USDA-H1 Solid Grease
Mount Type
Bolt-Through
Maximum Temperature
250 Degrees F
Seal Material
Silicone
System of Measurement
Inch
Bore Type
Cylindrical
Seal Type
Contact
Number of Mount Holes
2
Maximum Speed
5,900 RPM
Static Radial Load Capacity
1,529 lbf

Description

Pillow Block Bearing, Base Height 0.433 in, Base Width 1.496 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 19/64 in, Closure Double Sealed, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 2 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.