Zoro Homepage

Bearing, 3/4" Bore Dia., SS Housing

  • Mfr # SUCPA204-12CCFG1

  • Zoro # G0611602


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
3/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCPA204-12CCFG1
Zoro #
G0611602
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
3/4 in
Overall Height
2.559 in
Overall Width
1.795 in
Bolt Size
M8
Overall Length
2.874 in
Base Width
1.496 in
Center Height
1 19/64 in
Inner Ring Width
1.22 in
Mount Hole Size
M8
Bore Diameter
3/4 in
Mounting Bolt Size
M8
Mount Hole Center-to-Center Length
2 in
Base Height
0.433 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
2 in
Mounting Surface to Shaft Center
1 5/16 in
Series
SA-FG1
Number of Bolts
2
Static Load Capacity
1,530 lb
Temp. Range
14 Degrees to 212 Degrees F
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Finish
Unfinished
Item
Pillow Block Bearing
Standards
NSF H1
Dynamic Load Capacity
2,270 lb
Includes
Open End Cap and Closed End Cap
Housing Material
Stainless Steel
Seal Material
Silicone
Static Radial Load Capacity
1,529 lbf
Lubricant Material
FDA/USDA-H1 Solid Grease
Maximum Temperature
250 Degrees F
Bearing Material Grade
440C
Mount Type
Bolt-Through
Seal Type
Contact
Minimum Temperature
-4 Degrees F
Features
Normal Duty
Maximum Speed
5,900 RPM
Dynamic Radial Load Capacity
2,271 lbf
System of Measurement
Inch
Closure
Double Sealed
Number of Mount Holes
2
Bore Type
Cylindrical

Description

Pillow Block Bearing, Base Height 0.433 in, Base Width 1.496 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 19/64 in, Closure Double Sealed, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 2 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.