Zoro Homepage

Bearing, 40mm Bore Dia., 90mm Outside Dia.

  • Mfr # 7308BL1BG

  • Zoro # G2132543


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
40 mm
Outside Dia.
90 mm
Width
23 mm
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7308BL1BG
Zoro #
G2132543
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
40 mm
Outside Dia.
90 mm
Width
23 mm
Overall Width
23 mm
Housing Fillet Radius
1 mm
Shaft Fillet Radius
0.059 mm
Bore Diameter
40 mm
Outside Diameter
90 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Cage Material
Brass
Type
Ball Guided Brass Cage
Dynamic Load Capacity (Lb.)
9,554 lb
Static Load Capacity (Lb.)
6,249 lb
Seal Material
Unsealed
Temp. Range (F)
0 Degrees to 300 Degrees
Max. RPM
9,900 RPM
ABEC Tolerance
1
Dynamic Load Capacity (N)
42,500 N
Static Load Capacity (N)
27,800 N
Bearing Industry Number
7308
Contact Bearing Type
Angular Contact
ISO Rating
Class 0
Maximum Speed
9,900 RPM
Dynamic Radial Load Capacity
45,000 N
Finish
Chrome Plated
Static Radial Load Capacity
30,500 N
Minimum Temperature
-40 Degrees C
Ring Material Grade
AISI 52100
Maximum Temperature
120 Degrees C
System of Measurement
Metric
Ring Material
Alloy Steel
Contact Angle
40 Degrees
Lubricant Material
Grease, Oil
Standards
ISO Certified
Matched Bearing Type
Not Matched/Single Bearing
Number of Rows
One
Cage Type
Machined
Closure
Open
Ball Material
Alloy Steel
ABEC Rating
1

Description

Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 7308, Bore Diameter 40 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Grease, Oil, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 9,900 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 90 mm, Overall Width 23 mm, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.