Zoro Homepage

Bearing End Cap, Closed, SS, Dia. 35mm

  • Mfr # SCC207

  • Zoro # G4425346


product price: $14.39
/ea

Key Features

Type
Closed
Material
Stainless Steel
Fits Shaft Dia.
35 mm
For Use With
SUCP207, SUCFL207, and SUCF207 Series with N Suffix Food Grade Bearings
End Type
Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC207
Zoro #
G4425346
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Shaft Dia.
35 mm
Outside Diameter
80 mm
Overall Width
15.9 mm
For Nominal Shaft Diameter
35 mm

Details

Item
Bearing End Cap
Type
Closed
Material
Stainless Steel
For Use With
SUCP207, SUCFL207, and SUCF207 Series with N Suffix Food Grade Bearings
End Type
Closed
Material Grade
440C
System of Measurement
Metric
Compatible Bearing Series
SUCF207, SUCFL207, SUCP207

Description

Bearing End Cap, Compatible Bearing Series SUCF207, SUCFL207, SUCP207, End Type Closed, For Nominal Shaft Diameter 35 mm, Material Stainless Steel, Outside Diameter 80 mm, Overall Width 15.9 mm, System of Measurement Metric, Material Grade 440C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.