Zoro Homepage

Bearing End Cap, Open, SS, Dia. 1-3/8 In

  • Mfr # SC0U207-22

  • Zoro # G4425355


product price: $17.89
/ea

Key Features

Type
Open
Material
Stainless Steel
Fits Shaft Dia.
1 3/8 in
For Use With
SUCP207-22N, SUCFL207-22N, and SUCF207-22N Food Grade Bearings
Outside Diameter
3 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC0U207-22
Zoro #
G4425355
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Shaft Dia.
1 3/8 in
Outside Diameter
3 5/32 in
For Nominal Shaft Diameter
1 3/8 in
Overall Width
0.625 in

Details

Item
Bearing End Cap
Type
Open
Material
Stainless Steel
For Use With
SUCP207-22N, SUCFL207-22N, and SUCF207-22N Food Grade Bearings
End Type
Open
Material Grade
440C
Compatible Bearing Manufacturer Part Number
SUCF207-22N, SUCFL207-22N, SUCP207-22N
System of Measurement
Inch

Description

Bearing End Cap, Compatible Bearing Manufacturer Part Number SUCF207-22N, SUCFL207-22N, SUCP207-22N, End Type Open, For Nominal Shaft Diameter 1 3/8 in, Material Stainless Steel, Outside Diameter 3 5/32 in, Overall Width 0.625 in, System of Measurement Inch, Material Grade 440C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.