Shop NTN
See all product information
Create Account
BL311, RadialDeep Groove Ball Bearing 55 Mm Id X 120 Mm Od X 29 Mm W Open
- Mfr # BL311
- Zoro # G507378845
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Type
Rou
Cage Material
Pressed Steel
Outside Diameter
120 mm
Outer Ring Width
29 mm
Dynamic Radial Load Capacity
21.1 kN Dy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- BL311
- Zoro #
- G507378845
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 120 mm
- Outer Ring Width
- 29 mm
Details
- Item
- Radial Ball Bearing
- Type
- Rou
- Cage Material
- Pressed Steel
- Dynamic Radial Load Capacity
- 21.1 kN Dy
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.