Shop NTN
See all product information
Create Account
BL311NR, RadialDeep Groove Ball Bearing 55 Mm Id X 120 Mm Od X 29 Mm W Open
- Mfr # BL311NR
- Zoro # G607378783
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Type
Deep Groove Ball Beari
Cage Material
Steel
Bearing Material
Steel
Temp. Range
-40 Degrees to 250 Degrees F
Static Radial Load Capacity
15200 lbf67640 N67.64 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- BL311NR
- Zoro #
- G607378783
- UPC #
- -
- Country of Origin
- United States
- Item
- Radial Ball Bearing
- Type
- Deep Groove Ball Beari
- Cage Material
- Steel
- Bearing Material
- Steel
- Temp. Range
- -40 Degrees to 250 Degrees F
- Static Radial Load Capacity
- 15200 lbf67640 N67.64 kN
- Dynamic Radial Load Capacity
- 21,100 lbf, 93,895 N, 93.90 kN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.