Shop NTN
See all product information
Create Account
BNT009DTP2, Main Spindle Bearing 45 Mm Id X 75 Mm Od X 32 Mm W Double Row Phenolic Resin Cage
- Mfr # BNT009DTP2
- Zoro # G307382622
product price:Â
$
1,510.99
/ea
Free Shipping & Returns
Key Features
Contact Angle (Degree)
15º
Cage Material
Phe
Type
Mai
Dynamic Load Capacity (N)
6850 lbf30500 N30.50 kN
Temp. Range (F)
-40 to 250 Degrees F (-40 to 120 Degrees C)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- BNT009DTP2
- Zoro #
- G307382622
- UPC #
- -
- Country of Origin
- Japan
Details
- Contact Angle (Degree)
- 15º
- Cage Material
- Phe
- Type
- Mai
- Dynamic Load Capacity (N)
- 6850 lbf30500 N30.50 kN
- Temp. Range (F)
- -40 to 250 Degrees F (-40 to 120 Degrees C)
- Bearing Material
- Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov