Zoro Homepage

Cartridge Bearing, DBL Shield, 100mm Bore

  • Mfr # 63320ZZC3/L627

  • Zoro # G2507872


product price: $981.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Bore Dia.
100 mm
Cage Material
Steel
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63320ZZC3/L627
Zoro #
G2507872
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
100 mm
Outside Dia.
215 mm
Width
82.6 mm
Outside Dia. Tolerance
+0/-0.03mm
Fillet Radius
3 mm
Bore Diameter Tolerance
+0/-0.02 mm
Outside Diameter
215 mm
Outside Diameter Tolerance
+0/-0.03 mm
Outer Ring Width
82.6 mm
Bore Diameter
100 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Steel
Seal/Shield Type
Double Shielded
Dynamic Load Capacity
39,000 lb
Temp. Range
-13 Degrees to 250 Degrees F
Lubrication
Polyrex EM
Max. RPM
3,200 RPM
Shield Material
Steel
Bearing Material
Steel
ABEC Tolerance
1
Bore Tolerance
+0/-0.02mm
Static Load Capacity
31,500 lb
Industry Number
63320ZZC3
Ball Material
Alloy Steel
Closure
Double Shielded
ISO Rating
Class 0
Bearing Industry Number
63320
System of Measurement
Metric
Maximum Temperature
120 Degrees C
Retaining Ring Groove
No
Maximum Speed
8,800 RPM
Minimum Temperature
-40 Degrees C
Number of Rows
One
Dynamic Radial Load Capacity
192,000 N
Ring Material
Alloy Steel
Finish
Chrome Plated
Includes Retaining Ring
No
Cage Type
Pressed
ABEC Rating
1
Lubricant Material
Polyrex EM
Static Radial Load Capacity
141,000 N
Type
Double Shield

Description

Radial Ball Bearing, Bearing Industry Number 63320, Bore Diameter 100 mm, Closure Double Shielded, Outer Ring Width 82.6 mm, Outside Diameter 215 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.02 mm, Cage Type Pressed, Dynamic Radial Load Capacity 192,000 N, Fillet Radius 3 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.