Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Bearing, DBL Shield, 35mm Bore

  • Mfr # 63307ZZC3/L627

  • Zoro # G0500997


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Seal/Shield Type
Double Shielded
Bore Dia.
35 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63307ZZC3/L627
Zoro #
G0500997
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
35 mm
Outside Dia.
80 mm
Width
34.9 mm
Outside Dia. Tolerance
+0/-0.013mm
Bore Diameter
35 mm
Fillet Radius
1.5 mm
Outer Ring Width
34.9 mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter
80 mm
Outside Diameter Tolerance
+0/-0.013 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Seal/Shield Type
Double Shielded
Cage Material
Steel
Temp. Range
-13 Degrees to 250 Degrees F
ABEC Tolerance
1
Lubrication
Polyrex EM
Industry Number
3VX630
Static Load Capacity
4,300 lb
Bore Tolerance
+0/-0.012mm
Bearing Material
Steel
Max. RPM
8,800 RPM
Shield Material
Steel
Dynamic Load Capacity
7,500 lb
Ball Material
Alloy Steel
Closure
Double Shielded
Static Radial Load Capacity
19,100 N
Minimum Temperature
-40 Degrees C
Lubricant Material
Polyrex EM
Retaining Ring Groove
No
Includes Retaining Ring
No
ABEC Rating
1
Bearing Industry Number
63307
Ring Material
Alloy Steel
Cage Type
Pressed
Maximum Temperature
120 Degrees C
Dynamic Radial Load Capacity
37,000 N
Finish
Chrome Plated
System of Measurement
Metric
Maximum Speed
8,800 RPM
ISO Rating
Class 0
Number of Rows
One
Type
Double Shield

Description

Radial Ball Bearing, Bearing Industry Number 63307, Bore Diameter 35 mm, Closure Double Shielded, Outer Ring Width 34.9 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Cage Type Pressed, Dynamic Radial Load Capacity 37,000 N, Fillet Radius 1.5 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.