Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Bearing, DBL Shield, 40mm Bore

  • Mfr # 63208ZZC3/L627

  • Zoro # G3216306


product price: $68.59
/ea

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Bore Dia.
40 mm
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63208ZZC3/L627
Zoro #
G3216306
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
40 mm
Outside Dia.
80 mm
Width
30.2 mm
Outside Dia. Tolerance
+0/-0.013mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter
80 mm
Outer Ring Width
30.2 mm
Fillet Radius
1.1 mm
Bore Diameter
40 mm
Outside Diameter Tolerance
+0/-0.013 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
ABEC Tolerance
1
Lubrication
Polyrex EM
Temp. Range
-13 Degrees to 250 Degrees F
Shield Material
Steel
Dynamic Load Capacity
6,550 lb
Bore Tolerance
+0/-0.012mm
Max. RPM
8,700 RPM
Bearing Material
Steel
Static Load Capacity
4,000 lb
Industry Number
63208ZZC3
Ball Material
Alloy Steel
Minimum Temperature
-40 Degrees C
Number of Rows
One
Bearing Industry Number
63208
Includes Retaining Ring
No
Maximum Temperature
120 Degrees C
Closure
Double Shielded
Dynamic Radial Load Capacity
32,500 N
Cage Type
Pressed
Maximum Speed
8,700 RPM
Finish
Chrome Plated
Retaining Ring Groove
No
Ring Material
Alloy Steel
Lubricant Material
Polyrex EM
ISO Rating
Class 0
ABEC Rating
1
System of Measurement
Metric
Static Radial Load Capacity
17,800 N
Type
Double Shield

Description

Radial Ball Bearing, Bearing Industry Number 63208, Bore Diameter 40 mm, Closure Double Shielded, Outer Ring Width 30.2 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Cage Type Pressed, Dynamic Radial Load Capacity 32,500 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.