Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Bearing, DBL Shield, 45mm Bore

  • Mfr # 63209ZZC3/L627

  • Zoro # G3455234


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Bore Dia.
45 mm
Cage Material
Steel
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63209ZZC3/L627
Zoro #
G3455234
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
45 mm
Outside Dia.
85 mm
Width
30.2 mm
Outside Dia. Tolerance
+0/-0.015mm
Outside Diameter Tolerance
+0/-0.015 mm
Outside Diameter
80 mm
Fillet Radius
1.1 mm
Bore Diameter
40 mm
Outer Ring Width
30.2 mm
Bore Diameter Tolerance
+0/-0.012 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Steel
Seal/Shield Type
Double Shielded
Max. RPM
7,800 RPM
Static Load Capacity
4,600 lb
Lubrication
Polyrex EM
Shield Material
Steel
Industry Number
3VX630
Temp. Range
-13 Degrees to 250 Degrees F
Bore Tolerance
+0/-0.012mm
Dynamic Load Capacity
7,350 lb
ABEC Tolerance
1
Bearing Material
Steel
Ball Material
Alloy Steel
System of Measurement
Metric
Maximum Speed
7,800 RPM
Lubricant Material
Polyrex EM
Dynamic Radial Load Capacity
36,000 N
ABEC Rating
1
Cage Type
Pressed
Ring Material
Alloy Steel
Finish
Chrome Plated
Static Radial Load Capacity
20,400 N
Minimum Temperature
-40 Degrees C
Maximum Temperature
120 Degrees C
ISO Rating
Class 0
Closure
Double Shielded
Retaining Ring Groove
No
Includes Retaining Ring
No
Number of Rows
One
Bearing Industry Number
63209
Type
Double Shield

Description

Radial Ball Bearing, Bearing Industry Number 63209, Bore Diameter 40 mm, Closure Double Shielded, Outer Ring Width 30.2 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Cage Type Pressed, Dynamic Radial Load Capacity 36,000 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.