Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Bearing, DBL Shield, 45mm Bore

  • Mfr # 63309ZZC3/L627

  • Zoro # G0856396


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Bore Dia.
45 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63309ZZC3/L627
Zoro #
G0856396
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
45 mm
Outside Dia.
100 mm
Width
39.7 mm
Outside Dia. Tolerance
+0/-0.015mm
Outside Diameter
100 mm
Outer Ring Width
39.7 mm
Bore Diameter
45 mm
Fillet Radius
2.5 mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter Tolerance
+0/-0.015 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Steel
Dynamic Load Capacity
11,900 lb
Max. RPM
7,000 RPM
Temp. Range
-13 Degrees to 250 Degrees F
Bearing Material
Steel
Static Load Capacity
7,200 lb
ABEC Tolerance
1
Bore Tolerance
+0/-0.012mm
Industry Number
63309ZZC3
Shield Material
Steel
Lubrication
Polyrex EM
Ball Material
Alloy Steel
Static Radial Load Capacity
32,000 N
Minimum Temperature
-40 Degrees C
Closure
Double Shielded
Lubricant Material
Polyrex EM
Ring Material
Alloy Steel
ABEC Rating
1
Retaining Ring Groove
No
Number of Rows
One
Finish
Chrome Plated
Cage Type
Pressed
Includes Retaining Ring
No
ISO Rating
Class 0
Maximum Temperature
120 Degrees C
Bearing Industry Number
63309
System of Measurement
Metric
Maximum Speed
7,000 RPM
Dynamic Radial Load Capacity
58,500 N
Type
Double Shield

Description

Radial Ball Bearing, Bearing Industry Number 63309, Bore Diameter 45 mm, Closure Double Shielded, Outer Ring Width 39.7 mm, Outside Diameter 100 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Cage Type Pressed, Dynamic Radial Load Capacity 58,500 N, Fillet Radius 2.5 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.