Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Bearing, DBL Shield, 70mm Bore

  • Mfr # 63214ZZC3/L627

  • Zoro # G6822952


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Bore Dia.
70 mm
Seal/Shield Type
Double Shielded
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63214ZZC3/L627
Zoro #
G6822952
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
70 mm
Outside Dia.
125 mm
Width
39.7 mm
Outside Dia. Tolerance
+0/-0.018mm
Bore Diameter
70 mm
Outer Ring Width
39.7 mm
Outside Diameter
125 mm
Outside Diameter Tolerance
+0/-0.018 mm
Bore Diameter Tolerance
+0/-0.015 mm
Fillet Radius
1.5 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Steel
Dynamic Load Capacity
14,000 lb
Shield Material
Steel
ABEC Tolerance
1
Industry Number
63214ZZC3
Bore Tolerance
+0/-0.015mm
Lubrication
Polyrex EM
Bearing Material
Steel
Static Load Capacity
9,900 lb
Temp. Range
-13 Degrees to 250 Degrees F
Max. RPM
5,100 RPM
Ball Material
Alloy Steel
Cage Type
Pressed
Ring Material
Alloy Steel
Minimum Temperature
-40 Degrees C
Includes Retaining Ring
No
ISO Rating
Class 0
Retaining Ring Groove
No
Number of Rows
One
Finish
Chrome Plated
Lubricant Material
Polyrex EM
ABEC Rating
1
Dynamic Radial Load Capacity
69,000 N
System of Measurement
Metric
Bearing Industry Number
63214
Static Radial Load Capacity
44,000 N
Closure
Double Shielded
Maximum Speed
3,000 RPM
Maximum Temperature
120 Degrees C
Type
Double Shield

Description

Radial Ball Bearing, Bearing Industry Number 63214, Bore Diameter 70 mm, Closure Double Shielded, Outer Ring Width 39.7 mm, Outside Diameter 125 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Cage Type Pressed, Dynamic Radial Load Capacity 69,000 N, Fillet Radius 1.5 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.