Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Bearing, DBL Shield, 70mm Bore

  • Mfr # 63314ZZC3/L627

  • Zoro # G1582953


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Bore Dia.
70 mm
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63314ZZC3/L627
Zoro #
G1582953
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
70 mm
Outside Dia.
150 mm
Width
63.5 mm
Outside Dia. Tolerance
+0/-0.018mm
Bore Diameter Tolerance
+0/-0.015 mm
Bore Diameter
70 mm
Outer Ring Width
63.5 mm
Fillet Radius
2.1 mm
Outside Diameter Tolerance
+0/-0.018 mm
Outside Diameter
150 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
Bearing Material
Steel
Industry Number
63314ZZC3
ABEC Tolerance
1
Static Load Capacity
15,300 lb
Max. RPM
4,600 RPM
Bore Tolerance
+0/-0.015mm
Temp. Range
-13 Degrees to 250 Degrees F
Dynamic Load Capacity
23,400 lb
Lubrication
Polyrex EM
Shield Material
Steel
Ball Material
Alloy Steel
Ring Material
Alloy Steel
Bearing Industry Number
63314
ABEC Rating
1
Dynamic Radial Load Capacity
115,000 N
ISO Rating
Class 0
Maximum Temperature
120 Degrees C
Number of Rows
One
Maximum Speed
4,600 RPM
Includes Retaining Ring
No
Static Radial Load Capacity
68,000 N
Minimum Temperature
-40 Degrees C
Lubricant Material
Polyrex EM
Closure
Double Shielded
System of Measurement
Metric
Cage Type
Pressed
Retaining Ring Groove
No
Finish
Chrome Plated
Type
Double Shield

Description

Radial Ball Bearing, Bearing Industry Number 63314, Bore Diameter 70 mm, Closure Double Shielded, Outer Ring Width 63.5 mm, Outside Diameter 150 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Cage Type Pressed, Dynamic Radial Load Capacity 115,000 N, Fillet Radius 2.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.