Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Bearing, DBL Shield, 80mm Bore

  • Mfr # 63316ZZC3/L627

  • Zoro # G6822785


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Bore Dia.
80 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63316ZZC3/L627
Zoro #
G6822785
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
80 mm
Outside Dia.
170 mm
Width
68.3 mm
Outside Dia. Tolerance
+0/-0.025mm
Bore Diameter
80 mm
Fillet Radius
2.1 mm
Outside Diameter
170 mm
Outer Ring Width
68.262 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outside Diameter Tolerance
+0/-0.025 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Steel
Static Load Capacity
19,500 lb
Bore Tolerance
+0/-0.015mm
Bearing Material
Steel
ABEC Tolerance
1
Industry Number
63316ZZC3
Temp. Range
-13 Degrees to 250 Degrees F
Dynamic Load Capacity
27,600 lb
Shield Material
Steel
Max. RPM
4,000 RPM
Lubrication
Polyrex EM
Ball Material
Alloy Steel
Ring Material
Alloy Steel
ISO Rating
Class 0
Dynamic Radial Load Capacity
136,000 N
Static Radial Load Capacity
86,500 N
Number of Rows
One
Maximum Speed
4,000 RPM
Maximum Temperature
120 Degrees C
Bearing Industry Number
63316
Finish
Chrome Plated
Cage Type
Pressed
System of Measurement
Metric
Lubricant Material
Polyrex EM
ABEC Rating
1
Includes Retaining Ring
No
Minimum Temperature
-40 Degrees C
Closure
Double Shielded
Retaining Ring Groove
No
Type
Double Shield

Description

Radial Ball Bearing, Bearing Industry Number 63316, Bore Diameter 80 mm, Closure Double Shielded, Outer Ring Width 68.262 mm, Outside Diameter 170 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Cage Type Pressed, Dynamic Radial Load Capacity 136,000 N, Fillet Radius 2.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.