Zoro Homepage

Cartridge Bearing, Double Seal, 25mm Bore

  • Mfr # 63305LLBC3/L627

  • Zoro # G3075125


product price: $67.49
/ea

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bore Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63305LLBC3/L627
Zoro #
G3075125
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
25 mm
Outside Dia.
62 mm
Width
25.4 mm
Outside Dia. Tolerance
+0/-0.013mm
Outer Ring Width
25.4 mm
Fillet Radius
1.1 mm
Bore Diameter Tolerance
+0/-0.01 mm
Outside Diameter
62 mm
Bore Diameter
25 mm
Outside Diameter Tolerance
+0/-0.013 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Sealed
Static Load Capacity
2,460 lb
Industry Number
63305LLBC3
Lubrication
Polyrex EM Grease
Bore Tolerance
+0/-0.01mm
Temp. Range
-13 Degrees to 250 Degrees F
Seal Material
Nitrile Rubber
Bearing Material
Steel
Max. RPM
12,000 RPM
Dynamic Load Capacity
4,750 lb
ABEC Tolerance
1
Ball Material
Alloy Steel
Ring Material
Alloy Steel
Static Radial Load Capacity
10,900 N
Maximum Temperature
120 Degrees C
ISO Rating
Class 0
Minimum Temperature
-40 Degrees C
Includes Retaining Ring
No
ABEC Rating
1
Cage Type
Pressed
Finish
Chrome Plated
Retaining Ring Groove
No
System of Measurement
Metric
Dynamic Radial Load Capacity
29,500 N
Closure
Double Sealed
Maximum Speed
12,000 RPM
Seal Type
Non-Contact
Bearing Industry Number
63305
Lubricant Material
Polyrex EM
Number of Rows
One
Type
Double Seal

Description

Radial Ball Bearing, Bearing Industry Number 63305, Bore Diameter 25 mm, Closure Double Sealed, Outer Ring Width 25.4 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.01 mm, Cage Type Pressed, Dynamic Radial Load Capacity 29,500 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.