Zoro Homepage

Cartridge Bearing, Double Seal, 30mm Bore

  • Mfr # 63206LLBC3/L627

  • Zoro # G1929051


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Steel
Bore Dia.
30 mm
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63206LLBC3/L627
Zoro #
G1929051
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
30 mm
Outside Dia.
62 mm
Width
23.8 mm
Outside Dia. Tolerance
+0/-0.013mm
Outside Diameter
62 mm
Bore Diameter Tolerance
+0/-0.01 mm
Bore Diameter
30 mm
Outer Ring Width
23.8 mm
Outside Diameter Tolerance
+0/-0.013 mm
Fillet Radius
1 mm

Description

Radial Ball Bearing, Bearing Industry Number 63206, Bore Diameter 30 mm, Closure Double Sealed, Outer Ring Width 23.8 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.01 mm, Cage Type Pressed, Dynamic Radial Load Capacity 28,400 N, Fillet Radius 1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.