Zoro Homepage

Cartridge Bearing, Double Seal, 30mm Bore

  • Mfr # 63306LLUC3/L627

  • Zoro # G2687982


product price: $62.29
/ea

Key Features

Bearing Type
Double Contact Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Contact Sealed
Bore Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63306LLUC3/L627
Zoro #
G2687982
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
30 mm
Outside Dia.
72 mm
Width
30.2 mm
Outside Dia. Tolerance
+0/-0.013mm
Bore Diameter
30 mm
Outer Ring Width
30.2 mm
Outside Diameter Tolerance
+0/-0.013 mm
Fillet Radius
1.1 mm
Outside Diameter
72 mm
Bore Diameter Tolerance
+0/-0.01 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Contact Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Contact Sealed
Bearing Material
Steel
Max. RPM
10,000 RPM
Lubrication
Polyrex EM Grease
Temp. Range
-13 Degrees to 250 Degrees F
Dynamic Load Capacity
6,000 lb
Seal Material
Nitrile Rubber
ABEC Tolerance
1
Bore Tolerance
+0/-0.01mm
Industry Number
63306LLUC3
Static Load Capacity
3,400 lb
Ball Material
Alloy Steel
Includes Retaining Ring
No
Maximum Temperature
120 Degrees C
Static Radial Load Capacity
15,000 N
Bearing Industry Number
63306
Closure
Double Sealed
Seal Type
Contact
Maximum Speed
6,600 RPM
Cage Type
Pressed
Minimum Temperature
-40 Degrees C
ABEC Rating
1
Finish
Chrome Plated
ISO Rating
Class 0
Retaining Ring Groove
No
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
29,500 N
Number of Rows
One
Lubricant Material
Polyrex EM
System of Measurement
Metric
Type
Double Contact Seal

Description

Radial Ball Bearing, Bearing Industry Number 63306, Bore Diameter 30 mm, Closure Double Sealed, Outer Ring Width 30.2 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.01 mm, Cage Type Pressed, Dynamic Radial Load Capacity 29,500 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.