Zoro Homepage

Cartridge Bearing, Double Seal, 35mm Bore

  • Mfr # 63307LLBC3/L627

  • Zoro # G1574361


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Steel
Bore Dia.
35 mm
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63307LLBC3/L627
Zoro #
G1574361
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
35 mm
Outside Dia.
80 mm
Width
34.9 mm
Outside Dia. Tolerance
+0/-0.013mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter Tolerance
+0/-0.013 mm
Outer Ring Width
34.9 mm
Fillet Radius
1.5 mm
Outside Diameter
80 mm
Bore Diameter
35 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bore Tolerance
+0/-0.012mm
Temp. Range
-13 Degrees to 250 Degrees F
Static Load Capacity
4,300 lb
ABEC Tolerance
1
Industry Number
3VX630
Lubrication
Polyrex EM Grease
Seal Material
Nitrile Rubber
Bearing Material
Steel
Max. RPM
8,800 RPM
Dynamic Load Capacity
7,500 lb
Ball Material
Alloy Steel
Includes Retaining Ring
No
ABEC Rating
1
Maximum Speed
8,800 RPM
Closure
Double Sealed
Seal Type
Non-Contact
Ring Material
Alloy Steel
Bearing Industry Number
63307
System of Measurement
Metric
Lubricant Material
Polyrex EM
Finish
Chrome Plated
Number of Rows
One
Cage Type
Pressed
ISO Rating
Class 0
Dynamic Radial Load Capacity
45,000 N
Static Radial Load Capacity
19,100 N
Minimum Temperature
-40 Degrees C
Retaining Ring Groove
No
Maximum Temperature
120 Degrees C
Type
Double Seal

Description

Radial Ball Bearing, Bearing Industry Number 63307, Bore Diameter 35 mm, Closure Double Sealed, Outer Ring Width 34.9 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Cage Type Pressed, Dynamic Radial Load Capacity 45,000 N, Fillet Radius 1.5 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.