Zoro Homepage

Cartridge Bearing, Double Seal, 45mm Bore

  • Mfr # 63209LLBC3/L627

  • Zoro # G2995736


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Bore Dia.
45 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63209LLBC3/L627
Zoro #
G2995736
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
45 mm
Outside Dia.
85 mm
Width
30.2 mm
Outside Dia. Tolerance
+0/-0.015mm
Bore Diameter
40 mm
Outer Ring Width
30.2 mm
Outside Diameter Tolerance
+0/-0.015 mm
Outside Diameter
80 mm
Bore Diameter Tolerance
+0/-0.012 mm
Fillet Radius
1.1 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Steel
Industry Number
3VX630
Seal Material
Nitrile Rubber
Dynamic Load Capacity
7,350 lb
Lubrication
Polyrex EM Grease
Temp. Range
-13 Degrees to 250 Degrees F
Max. RPM
7,800 RPM
Bore Tolerance
+0/-0.012mm
ABEC Tolerance
1
Static Load Capacity
4,600 lb
Bearing Material
Steel
Ball Material
Alloy Steel
Ring Material
Alloy Steel
ISO Rating
Class 0
Maximum Speed
7,800 RPM
Maximum Temperature
120 Degrees C
Includes Retaining Ring
No
Seal Type
Non-Contact
Number of Rows
One
Bearing Industry Number
63209
Finish
Chrome Plated
Minimum Temperature
-40 Degrees C
System of Measurement
Metric
Lubricant Material
Polyrex EM
Dynamic Radial Load Capacity
192,000 N
Retaining Ring Groove
No
Closure
Double Sealed
Static Radial Load Capacity
20,400 N
Cage Type
Pressed
ABEC Rating
1
Type
Double Seal

Description

Radial Ball Bearing, Bearing Industry Number 63209, Bore Diameter 40 mm, Closure Double Sealed, Outer Ring Width 30.2 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Cage Type Pressed, Dynamic Radial Load Capacity 192,000 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.