Zoro Homepage

Cartridge Bearing, Double Seal, 45mm Bore

  • Mfr # 63209LLUC3/L627

  • Zoro # G0839483


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Contact Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Contact Sealed
Cage Material
Steel
Bore Dia.
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63209LLUC3/L627
Zoro #
G0839483
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
45 mm
Outside Dia.
85 mm
Width
30.2 mm
Outside Dia. Tolerance
+0/-0.015mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter
80 mm
Bore Diameter
40 mm
Outside Diameter Tolerance
+0/-0.015 mm
Outer Ring Width
30.2 mm
Fillet Radius
1.1 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Contact Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Contact Sealed
Cage Material
Steel
Bearing Material
Steel
Bore Tolerance
+0/-0.012mm
Static Load Capacity
4,600 lb
Temp. Range
-13 Degrees to 250 Degrees F
Dynamic Load Capacity
7,350 lb
Industry Number
63209LLUC3
Max. RPM
5,200 RPM
ABEC Tolerance
1
Seal Material
Nitrile Rubber
Lubrication
Polyrex EM Grease
Ball Material
Alloy Steel
Finish
Chrome Plated
Closure
Double Sealed
Bearing Industry Number
63209
Maximum Speed
5,200 RPM
Minimum Temperature
-40 Degrees C
ABEC Rating
1
Seal Type
Contact
ISO Rating
Class 0
Static Radial Load Capacity
20,400 N
Cage Type
Pressed
Lubricant Material
Polyrex EM
Retaining Ring Groove
No
Dynamic Radial Load Capacity
36,000 N
Maximum Temperature
120 Degrees C
System of Measurement
Metric
Number of Rows
One
Ring Material
Alloy Steel
Includes Retaining Ring
No
Type
Double Contact Seal

Description

Radial Ball Bearing, Bearing Industry Number 63209, Bore Diameter 40 mm, Closure Double Sealed, Outer Ring Width 30.2 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Cage Type Pressed, Dynamic Radial Load Capacity 36,000 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.