Zoro Homepage

Cartridge Bearing, Double Seal, 45mm Bore

  • Mfr # 63309LLBC3/L627

  • Zoro # G3270267


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Bore Dia.
45 mm
Cage Material
Steel
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63309LLBC3/L627
Zoro #
G3270267
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
45 mm
Outside Dia.
100 mm
Width
39.7 mm
Outside Dia. Tolerance
+0/-0.015mm
Outside Diameter
100 mm
Outside Diameter Tolerance
+0/-0.015 mm
Outer Ring Width
39.7 mm
Bore Diameter Tolerance
+0/-0.012 mm
Fillet Radius
1.5 mm
Bore Diameter
45 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Sealed
Max. RPM
7,000 RPM
Temp. Range
-13 Degrees to 250 Degrees F
Seal Material
Nitrile Rubber
ABEC Tolerance
1
Lubrication
Polyrex EM Grease
Dynamic Load Capacity
11,900 lb
Bearing Material
Steel
Static Load Capacity
7,200 lb
Bore Tolerance
+0/-0.012mm
Industry Number
3VX630
Ball Material
Alloy Steel
Static Radial Load Capacity
32,000 N
Includes Retaining Ring
No
Finish
Chrome Plated
Cage Type
Pressed
Bearing Industry Number
63309
Minimum Temperature
-40 Degrees C
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
68,500 N
Retaining Ring Groove
No
System of Measurement
Metric
Lubricant Material
Polyrex EM
Maximum Speed
7,000 RPM
Closure
Double Sealed
Number of Rows
One
ABEC Rating
1
Maximum Temperature
120 Degrees C
Seal Type
Non-Contact
ISO Rating
Class 0
Type
Double Seal

Description

Radial Ball Bearing, Bearing Industry Number 63309, Bore Diameter 45 mm, Closure Double Sealed, Outer Ring Width 39.7 mm, Outside Diameter 100 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Cage Type Pressed, Dynamic Radial Load Capacity 68,500 N, Fillet Radius 1.5 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.