Zoro Homepage

Cartridge Bearing, Double Seal, 50mm Bore

  • Mfr # 63210LLBC3/L627

  • Zoro # G0857272


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Steel
Bore Dia.
50 mm
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63210LLBC3/L627
Zoro #
G0857272
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
50 mm
Outside Dia.
90 mm
Width
30.2 mm
Outside Dia. Tolerance
+0/-0.015mm
Outside Diameter Tolerance
+0/-0.015 mm
Outside Diameter
90 mm
Bore Diameter
50 mm
Outer Ring Width
30.2 mm
Fillet Radius
1.1 mm
Bore Diameter Tolerance
+0/-0.012 mm

Description

Radial Ball Bearing, Bearing Industry Number 63210, Bore Diameter 50 mm, Closure Double Sealed, Outer Ring Width 30.2 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Cage Type Pressed, Dynamic Radial Load Capacity 48,000 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.