Zoro Homepage

Cartridge Bearing, Double Seal, 55mm Bore

  • Mfr # 63311LLBC3/L627

  • Zoro # G0568775


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Bore Dia.
55 mm
Cage Material
Steel
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63311LLBC3/L627
Zoro #
G0568775
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
55 mm
Outside Dia.
120 mm
Width
49.2 mm
Outside Dia. Tolerance
+0/-0.015mm
Bore Diameter
55 mm
Outside Diameter Tolerance
+0/-0.015 mm
Fillet Radius
2 mm
Outer Ring Width
49.2 mm
Outside Diameter
120 mm
Bore Diameter Tolerance
+0/-0.015 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Sealed
Max. RPM
5,800 RPM
ABEC Tolerance
1
Bearing Material
Steel
Industry Number
3VX630
Seal Material
Nitrile Rubber
Static Load Capacity
10,100 lb
Lubrication
Polyrex EM Grease
Bore Tolerance
+0/-0.015mm
Dynamic Load Capacity
16,100 lb
Temp. Range
-13 Degrees to 250 Degrees F
Ball Material
Alloy Steel
Ring Material
Alloy Steel
Finish
Chrome Plated
Lubricant Material
Polyrex EM
ISO Rating
Class 0
Retaining Ring Groove
No
Number of Rows
One
Cage Type
Pressed
ABEC Rating
1
Maximum Speed
5,800 RPM
Includes Retaining Ring
No
Minimum Temperature
-40 Degrees C
System of Measurement
Metric
Seal Type
Non-Contact
Closure
Double Sealed
Dynamic Radial Load Capacity
90,500 N
Bearing Industry Number
63311
Maximum Temperature
120 Degrees C
Static Radial Load Capacity
45,000 N
Type
Double Seal

Description

Radial Ball Bearing, Bearing Industry Number 63311, Bore Diameter 55 mm, Closure Double Sealed, Outer Ring Width 49.2 mm, Outside Diameter 120 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Cage Type Pressed, Dynamic Radial Load Capacity 90,500 N, Fillet Radius 2 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.