Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Bearing, Double Seal, 65mm Bore

  • Mfr # 63313LLBC3/L627

  • Zoro # G2037217


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Seal/Shield Type
Double Sealed
Cage Material
Steel
Bore Dia.
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63313LLBC3/L627
Zoro #
G2037217
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
65 mm
Outside Dia.
140 mm
Width
58.7 mm
Outside Dia. Tolerance
+0/-0.018mm
Outside Diameter
140 mm
Outside Diameter Tolerance
+0/-0.018 mm
Outer Ring Width
58.7 mm
Bore Diameter Tolerance
+0/-0.015 mm
Bore Diameter
65 mm
Fillet Radius
2.1 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
Seal/Shield Type
Double Sealed
Cage Material
Steel
Bore Tolerance
+0/-0.015mm
ABEC Tolerance
1
Seal Material
Nitrile Rubber
Dynamic Load Capacity
20,800 lb
Temp. Range
-13 Degrees to 250 Degrees F
Bearing Material
Steel
Static Load Capacity
13,400 lb
Max. RPM
4,900 RPM
Lubrication
Polyrex EM Grease
Industry Number
3VX630
Ball Material
Alloy Steel
Ring Material
Alloy Steel
Static Radial Load Capacity
60,000 N
ISO Rating
Class 0
Maximum Speed
4,900 RPM
Number of Rows
One
Finish
Chrome Plated
Maximum Temperature
120 Degrees C
Dynamic Radial Load Capacity
115,000 N
ABEC Rating
1
Cage Type
Pressed
Lubricant Material
Polyrex EM
Seal Type
Non-Contact
Bearing Industry Number
63313
Closure
Double Sealed
Includes Retaining Ring
No
Minimum Temperature
-40 Degrees C
System of Measurement
Metric
Retaining Ring Groove
No
Type
Double Seal

Description

Radial Ball Bearing, Bearing Industry Number 63313, Bore Diameter 65 mm, Closure Double Sealed, Outer Ring Width 58.7 mm, Outside Diameter 140 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Cage Type Pressed, Dynamic Radial Load Capacity 115,000 N, Fillet Radius 2.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.