Zoro Homepage

Cartridge Bearing, Double Seal, 70mm Bore

  • Mfr # 63314LLBC3/L627

  • Zoro # G2492384


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Bore Dia.
70 mm
Cage Material
Steel
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63314LLBC3/L627
Zoro #
G2492384
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
70 mm
Outside Dia.
150 mm
Width
63.5 mm
Outside Dia. Tolerance
+0/-0.018mm
Bore Diameter Tolerance
+0/-0.015 mm
Outer Ring Width
63.5 mm
Outside Diameter Tolerance
+0/-0.018 mm
Bore Diameter
70 mm
Fillet Radius
2.1 mm
Outside Diameter
150 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Sealed
ABEC Tolerance
1
Temp. Range
-13 Degrees to 250 Degrees F
Lubrication
Polyrex EM Grease
Bearing Material
Steel
Seal Material
Nitrile Rubber
Static Load Capacity
15,300 lb
Industry Number
3VX630
Bore Tolerance
+0/-0.015mm
Max. RPM
4,600 RPM
Dynamic Load Capacity
23,400 lb
Ball Material
Alloy Steel
Cage Type
Pressed
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
8,000 N
Maximum Temperature
120 Degrees C
Static Radial Load Capacity
68,000 N
Lubricant Material
Polyrex EM
Bearing Industry Number
63314
Retaining Ring Groove
No
Finish
Chrome Plated
Seal Type
Non-Contact
Closure
Double Sealed
Maximum Speed
4,600 RPM
Includes Retaining Ring
No
ABEC Rating
1
ISO Rating
Class 0
Number of Rows
One
System of Measurement
Metric
Minimum Temperature
-40 Degrees C
Type
Double Seal

Description

Radial Ball Bearing, Bearing Industry Number 63314, Bore Diameter 70 mm, Closure Double Sealed, Outer Ring Width 63.5 mm, Outside Diameter 150 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Cage Type Pressed, Dynamic Radial Load Capacity 8,000 N, Fillet Radius 2.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.