This item is Discontinued.

Ntn Cone & Cup - 70 Mm Id X 125 Mm Od X 26.25 Mm W; Single Row; Through Hardened Steel 30214

Cone & Cup - 70 Mm Id X 125 Mm Od X 26.25 Mm W; Single Row; Through Hardened Steel (Discontinued)

  • Mfr # 30214
  • Zoro # G609154545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
30214
Zoro #
G609154545
UPC #
-
Country of Origin
Japan

Dimensions

Outside Dia. (mm)
125 mm

Details

Dynamic Load Capacity (Lb.)
162000 N
Type
Round Bore
Bore (mm)
70 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.