Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Bearing, 100mm Bore, 215mm OD

  • Mfr # NU320EG1C3

  • Zoro # G0837453


product price: $1,122.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
100 mm
Outside Dia.
215 mm
Width
47 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU320EG1C3
Zoro #
G0837453
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
100 mm
Outside Dia.
215 mm
Width
47 mm
Inner Ring Outside Dia. (mm)
127.5 mm
Outside Dia. Tolerance
+0/-0.035mm
Outer Ring Inside Diameter
202 mm
Bore Diameter
100 mm
Shaft Fillet Radius
3 mm
Inner Ring Outside Diameter
113 mm
Overall Width
47 mm
Bore Diameter Tolerance
+0/-0.020 mm
Outside Diameter
215 mm
Housing Fillet Radius
2.5 mm
Outside Diameter Tolerance
+0/-0.030 mm

Details

Roller Material
Alloy Steel
Cage Material
Brass
Static Load Capacity (Lb.)
95,540 lb
Tolerance
+0/-0.020mm
Item
Cylindrical Roller Bearing
Temp. Range (F)
-13 Degrees to 250 Degrees F
Dynamic Load Capacity (Lb.)
85,424 lb
Fillet Radii (mm)
3.0 mm / 3.0 mm
Maximum Temperature
120 Degrees C
Number of Rows
One
System of Measurement
Metric
Bearing Industry Number
320
Closure
Open
Lubrication Openings
None
Full Complement
No
RBEC Rating
1
Split Bearing
Yes
Dynamic Radial Load Capacity
380,000 N
Roller Material Grade
52100
Number of Inner Ring Flanges
0
ISO Rating
Class 0
Ring Material
Alloy Steel
Minimum Temperature
-40 Degrees C
Includes Retaining Ring
No
Maximum Speed
2,900 RPM Grease, 3,500 RPM Oil
Number of Outer Ring Flanges
2
Ring Material Grade
52100
Lubricant Material
Grease, Oil
Static Radial Load Capacity
425,000 N
Bore Type
Cylindrical

Description

Cylindrical Roller Bearing, Bearing Industry Number 320, Bore Diameter 100 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 113 mm, Lubricant Material Grease, Oil, Maximum Speed 2,900 RPM Grease, 3,500 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 202 mm, Outside Diameter 215 mm, Overall Width 47 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.