Zoro Homepage
This item is Discontinued.
Ntn Cylindrical Bearing, 110mm Bore, 200mm OD NU222EG1C3

Cylindrical Bearing, 110mm Bore, 200mm OD (Discontinued)

  • Mfr # NU222EG1C3
  • Zoro # G7000847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU222EG1C3
Zoro #
G7000847
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
110 mm
Outside Dia.
200 mm
Width
38 mm
Inner Ring Outside Dia. (mm)
132.5 mm
Outside Dia. Tolerance
+0/-0.018mm
Overall Width
38 mm
Outer Ring Inside Diameter
189 mm
Outside Diameter Tolerance
+0/-0.030 mm
Shaft Fillet Radius
2.1 mm
Outside Diameter
200 mm
Inner Ring Outside Diameter
121 mm
Housing Fillet Radius
2 mm
Bore Diameter
110 mm
Bore Diameter Tolerance
+0/-0.020 mm

Details

Roller Material
Alloy Steel
Cage Material
Brass
Static Load Capacity (Lb.)
82,052 lb
Temp. Range (F)
-13 Degrees to 250 Degrees F
Dynamic Load Capacity (Lb.)
65,866 lb
Tolerance
+0/-0.015mm
Item
Cylindrical Roller Bearing
Fillet Radii (mm)
2.1 / 2.1
Static Radial Load Capacity
365,000 N
Includes Retaining Ring
No
Maximum Speed
3,100 RPM Grease, 3,700 RPM Oil
Lubrication Openings
None
System of Measurement
Metric
Ring Material Grade
52100
Minimum Temperature
-40 Degrees C
Number of Inner Ring Flanges
0
Cylindrical Bearing Design
NU
Bearing Industry Number
222
Bore Type
Cylindrical
Closure
Open
Brand & Part Number for Bearing Industry Number
NTN NU222EG1C3
Number of Outer Ring Flanges
2
Lubricant Material
Grease, Oil
Ring Material
Alloy Steel
Number of Rows
One
RBEC Rating
1
ISO Rating
Class 0
Full Complement
No
Dynamic Radial Load Capacity
293,000 N
Roller Material Grade
52100
Maximum Temperature
120 Degrees C
Split Bearing
Yes

Description

Cylindrical Roller Bearing, Bearing Industry Number 222, Bore Diameter 110 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 121 mm, Lubricant Material Grease, Oil, Maximum Speed 3,100 RPM Grease, 3,700 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 189 mm, Outside Diameter 200 mm, Overall Width 38 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.