Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Bearing, 120mm Bore, 260mm OD

  • Mfr # NU324EG1C3

  • Zoro # G7122482


product price: $2,130.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
120 mm
Outside Dia.
260 mm
Width
55 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU324EG1C3
Zoro #
G7122482
UPC #
454735914789
Country of Origin
Japan

Dimensions

Bore Dia.
120 mm
Outside Dia.
260 mm
Width
55 mm
Inner Ring Outside Dia. (mm)
154 mm
Outside Dia. Tolerance
+0/-0.035mm
Outside Diameter Tolerance
+0/-0.035 mm
Outer Ring Inside Diameter
247 mm
Bore Diameter
120 mm
Shaft Fillet Radius
3 mm
Inner Ring Outside Diameter
133 mm
Outside Diameter
260 mm
Housing Fillet Radius
2.5 mm
Bore Diameter Tolerance
+0/-0.020 mm
Overall Width
55 mm

Details

Roller Material
Alloy Steel
Cage Material
Brass
Static Load Capacity (Lb.)
137,128 lb
Temp. Range (F)
-13 Degrees to 250 Degrees F
Fillet Radii (mm)
3.0 mm / 3.0 mm
Item
Cylindrical Roller Bearing
Tolerance
+0/-0.025mm
Dynamic Load Capacity (Lb.)
119,144 lb
Maximum Temperature
120 Degrees C
Bore Type
Cylindrical
Bearing Industry Number
324
System of Measurement
Metric
Minimum Temperature
-40 Degrees C
Closure
Open
Static Radial Load Capacity
610,000 N
Number of Inner Ring Flanges
0
Split Bearing
Yes
Number of Outer Ring Flanges
2
Lubricant Material
Grease, Oil
Ring Material Grade
52100
Number of Rows
One
Includes Retaining Ring
No
Roller Material Grade
52100
ISO Rating
Class 0
RBEC Rating
1
Full Complement
No
Lubrication Openings
None
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
530,000 N
Maximum Speed
2,400 RPM Grease, 2,800 RPM Oil

Description

Cylindrical Roller Bearing, Bearing Industry Number 324, Bore Diameter 120 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 133 mm, Lubricant Material Grease, Oil, Maximum Speed 2,400 RPM Grease, 2,800 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 247 mm, Outside Diameter 260 mm, Overall Width 55 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.