Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Bearing, 130mm Bore, 280mm OD

  • Mfr # NU326EG1C3

  • Zoro # G6604105


product price: $2,663.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
130 mm
Outside Dia.
280 mm
Width
58 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU326EG1C3
Zoro #
G6604105
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
130 mm
Outside Dia.
280 mm
Width
58 mm
Inner Ring Outside Dia. (mm)
167 mm
Outside Dia. Tolerance
+0/-0.040mm
Inner Ring Outside Diameter
146 mm
Housing Fillet Radius
3 mm
Outer Ring Inside Diameter
264 mm
Outside Diameter
280 mm
Overall Width
58 mm
Outside Diameter Tolerance
+0/-0.035 mm
Bore Diameter
130 mm
Bore Diameter Tolerance
+0/-0.025 mm
Shaft Fillet Radius
4 mm

Details

Roller Material
Alloy Steel
Cage Material
Brass
Static Load Capacity (Lb.)
165,228 lb
Dynamic Load Capacity (Lb.)
138,252 lb
Fillet Radii (mm)
4.0 mm / 4.0 mm
Tolerance
+0/-0.030mm
Temp. Range (F)
-13 Degrees to 250 Degrees F
Item
Cylindrical Roller Bearing
Lubricant Material
Grease, Oil
Full Complement
No
Maximum Temperature
120 Degrees C
Ring Material Grade
52100
Closure
Open
Maximum Speed
2,200 RPM Grease, 2,600 RPM Oil
Number of Outer Ring Flanges
2
Roller Material Grade
52100
Number of Rows
One
Number of Inner Ring Flanges
0
Dynamic Radial Load Capacity
615,000 N
Split Bearing
Yes
RBEC Rating
1
Ring Material
Alloy Steel
Bore Type
Cylindrical
Bearing Industry Number
326
Lubrication Openings
None
Static Radial Load Capacity
735,000 N
Minimum Temperature
-40 Degrees C
ISO Rating
Class 0
System of Measurement
Metric
Includes Retaining Ring
No

Description

Cylindrical Roller Bearing, Bearing Industry Number 326, Bore Diameter 130 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 146 mm, Lubricant Material Grease, Oil, Maximum Speed 2,200 RPM Grease, 2,600 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 264 mm, Outside Diameter 280 mm, Overall Width 58 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.