Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Bearing, 190mm Bore, 340mm OD

  • Mfr # NU238EG1C3

  • Zoro # G6915194


product price: $3,480.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
190 mm
Outside Dia.
340 mm
Width
55 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU238EG1C3
Zoro #
G6915194
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
190 mm
Outside Dia.
340 mm
Width
55 mm
Inner Ring Outside Dia. (mm)
230 mm
Outside Dia. Tolerance
+0/-0.018mm
Outside Diameter Tolerance
+0/-0.040 mm
Outside Diameter
340 mm
Housing Fillet Radius
3 mm
Overall Width
55 mm
Outer Ring Inside Diameter
324 mm
Shaft Fillet Radius
4 mm
Inner Ring Outside Diameter
206 mm
Bore Diameter Tolerance
+0/-0.030 mm
Bore Diameter
190 mm

Details

Roller Material
Alloy Steel
Cage Material
Brass
Static Load Capacity (Lb.)
214,684 lb
Temp. Range (F)
-13 Degrees to 250 Degrees F
Fillet Radii (mm)
4.0 mm / 4.0 mm
Dynamic Load Capacity (Lb.)
156,236 lb
Item
Cylindrical Roller Bearing
Tolerance
+0/-0.015mm
Minimum Temperature
-40 Degrees C
Dynamic Radial Load Capacity
695,000 N
Lubricant Material
Grease, Oil
Number of Inner Ring Flanges
0
RBEC Rating
1
Maximum Temperature
120 Degrees C
Roller Material Grade
52100
System of Measurement
Metric
Static Radial Load Capacity
955,000 N
Maximum Speed
1,700 RPM Grease, 2,000 RPM Oil
Ring Material Grade
52100
Bore Type
Cylindrical
Includes Retaining Ring
No
ISO Rating
Class 0
Full Complement
No
Closure
Open
Number of Outer Ring Flanges
2
Ring Material
Alloy Steel
Number of Rows
One
Bearing Industry Number
238
Lubrication Openings
None
Split Bearing
Yes

Description

Cylindrical Roller Bearing, Bearing Industry Number 238, Bore Diameter 190 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 206 mm, Lubricant Material Grease, Oil, Maximum Speed 1,700 RPM Grease, 2,000 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 324 mm, Outside Diameter 340 mm, Overall Width 55 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.