Zoro Homepage

Cylindrical Bearing, 20mm Bore, 47mm OD

  • Mfr # NU204EG1C3

  • Zoro # G6575441


product price: $68.39
/ea

Key Features

Bore Dia.
20 mm
Outside Dia.
47 mm
Width
14 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU204EG1C3
Zoro #
G6575441
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
20 mm
Outside Dia.
47 mm
Width
14 mm
Inner Ring Outside Dia. (mm)
26.5 mm
Outside Dia. Tolerance
+0/-0.015mm
Housing Fillet Radius
0.6 mm
Bore Diameter Tolerance
+0/-0.010 mm
Outside Diameter
47 mm
Inner Ring Outside Diameter
24 mm
Shaft Fillet Radius
0.6 mm
Outer Ring Inside Diameter
42 mm
Overall Width
14 mm
Outside Diameter Tolerance
+0/-0.011 mm
Bore Diameter
20 mm

Details

Roller Material
Alloy Steel
Cage Material
Brass
Static Load Capacity (Lb.)
5,080 lb
Item
Cylindrical Roller Bearing
Temp. Range (F)
-13 Degrees to 250 Degrees F
Dynamic Load Capacity (Lb.)
5,777 lb
Fillet Radii (mm)
0.6 mm / 1.1 mm
Tolerance
+0/-0.012mm
System of Measurement
Metric
Includes Retaining Ring
No
Split Bearing
Yes
Full Complement
No
Dynamic Radial Load Capacity
25,700 N
Lubrication Openings
None
Lubricant Material
Grease, Oil
Maximum Speed
15,000 RPM Grease, 18,000 RPM Oil
Number of Outer Ring Flanges
2
RBEC Rating
1
Maximum Temperature
120 Degrees C
Bearing Industry Number
204
Closure
Open
Static Radial Load Capacity
22,600 N
Number of Inner Ring Flanges
0
Bore Type
Cylindrical
Ring Material
Alloy Steel
Minimum Temperature
-40 Degrees C
ISO Rating
Class 0
Number of Rows
One
Roller Material Grade
52100
Ring Material Grade
52100

Description

Cylindrical Roller Bearing, Bearing Industry Number 204, Bore Diameter 20 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 24 mm, Lubricant Material Grease, Oil, Maximum Speed 15,000 RPM Grease, 18,000 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 42 mm, Outside Diameter 47 mm, Overall Width 14 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.