Zoro Homepage

Cylindrical Bearing, 25mm Bore, 52mm OD

  • Mfr # NJ205EG1C3

  • Zoro # G6891516


product price: $74.99
/ea

Key Features

Bore Dia.
25 mm
Outside Dia.
52 mm
Width
15 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NJ205EG1C3
Zoro #
G6891516
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
25 mm
Outside Dia.
52 mm
Width
15 mm
Outside Dia. Tolerance
+0/-0.011mm
Shoulder Height (mm)
34.5 mm
Inner Ring Outside Dia. (mm)
31.5 mm
Shaft Fillet Radius
1 mm
Bore Diameter Tolerance
+0/-0.010 mm
Inner Ring Outside Diameter
29 mm
Outside Diameter
52 mm
Housing Fillet Radius
0.6 mm
Bore Diameter
25 mm
Outer Ring Inside Diameter
47 mm
Outside Diameter Tolerance
+0/-0.013 mm
Overall Width
15 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 205, Bore Diameter 25 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 29 mm, Lubricant Material Grease, Oil, Maximum Speed 13,000 RPM Grease, 15,000 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 47 mm, Outside Diameter 52 mm, Overall Width 15 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.