Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Cylindrical Bearing, 25mm Bore, 62mm OD NJ305EG1C3

Cylindrical Bearing, 25mm Bore, 62mm OD (Discontinued)

  • Mfr # NJ305EG1C3
  • Zoro # G2778535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NJ305EG1C3
Zoro #
G2778535
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
25 mm
Outside Dia.
62 mm
Width
17 mm
Inner Ring Outside Dia. (mm)
34 mm
Shoulder Height (mm)
38 mm
Outside Dia. Tolerance
+0/-0.013mm
Bore Diameter Tolerance
+0/-0.010 mm
Outer Ring Inside Diameter
55.5 mm
Housing Fillet Radius
1 mm
Outside Diameter
62 mm
Overall Width
17 mm
Outside Diameter Tolerance
+0/-0.013 mm
Bore Diameter
25 mm
Inner Ring Outside Diameter
31.5 mm
Shaft Fillet Radius
1.1 mm

Details

Roller Material
Steel
Cage Material
Machined Brass
Static Load Capacity (Lb.)
8,430 lb
Temp. Range (F)
-13 Degrees to 250 Degrees F
Item
Cylindrical Roller Bearing
Fillet Radii (mm)
1.1 mm / 1.1 mm
Tolerance
+0/-0.010mm
Dynamic Load Capacity (Lb.)
9,329 lb
Number of Outer Ring Flanges
2
Closure
Open
Dynamic Radial Load Capacity
41,500 N
Lubricant Material
Grease, Oil
System of Measurement
Metric
Number of Inner Ring Flanges
1
RBEC Rating
1
Bore Type
Cylindrical
Bearing Industry Number
305
Brand & Part Number for Bearing Industry Number
NTN NJ305EG1C3
Split Bearing
Yes
Maximum Speed
11,000 RPM Oil, 13,000 RPM Grease
Ring Material
Alloy Steel
Full Complement
No
Ring Material Grade
52100
Roller Material Grade
52100
Maximum Temperature
120 Degrees C
Cylindrical Bearing Design
NJ
Static Radial Load Capacity
37,500 N
Minimum Temperature
-40 Degrees C
Lubrication Openings
None
Number of Rows
One
ISO Rating
Class 0
Includes Retaining Ring
No

Description

Cylindrical Roller Bearing, Bearing Industry Number 305, Bore Diameter 25 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 31.5 mm, Lubricant Material Grease, Oil, Maximum Speed 11,000 RPM Oil, 13,000 RPM Grease, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 55.5 mm, Outside Diameter 62 mm, Overall Width 17 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.