Zoro Homepage

Cylindrical Bearing, 25mm Bore, 62mm OD

  • Mfr # NU305EG1C3

  • Zoro # G6939527


product price: $92.59
/ea
Free Shipping & Returns

Key Features

Bore Dia.
25 mm
Outside Dia.
62 mm
Width
17 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU305EG1C3
Zoro #
G6939527
UPC #
454735949354
Country of Origin
Japan

Dimensions

Bore Dia.
25 mm
Outside Dia.
62 mm
Width
17 mm
Outside Dia. Tolerance
+0/-0.018mm
Inner Ring Outside Dia. (mm)
34 mm
Outside Diameter
62 mm
Outer Ring Inside Diameter
55.5 mm
Inner Ring Outside Diameter
31.5 mm
Bore Diameter
25 mm
Overall Width
17 mm
Shaft Fillet Radius
1.1 mm
Outside Diameter Tolerance
+0/-0.013 mm
Bore Diameter Tolerance
+0/-0.010 mm
Housing Fillet Radius
1 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 305, Bore Diameter 25 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 31.5 mm, Lubricant Material Grease, Oil, Maximum Speed 11,000 RPM Grease, 9,300 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 55.5 mm, Outside Diameter 62 mm, Overall Width 17 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.