Zoro Homepage

Cylindrical Bearing, 30mm Bore, 62mm OD

  • Mfr # NJ206EG1C3

  • Zoro # G2364451


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
30 mm
Outside Dia.
62 mm
Width
16 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NJ206EG1C3
Zoro #
G2364451
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
30 mm
Outside Dia.
62 mm
Width
16 mm
Outside Dia. Tolerance
+0/-0.013mm
Shoulder Height (mm)
41.1 mm
Inner Ring Outside Dia. (mm)
37.5 mm
Bore Diameter Tolerance
+0/-0.010 mm
Overall Width
16 mm
Shaft Fillet Radius
1 mm
Inner Ring Outside Diameter
34 mm
Outside Diameter Tolerance
+0/-0.013 mm
Housing Fillet Radius
0.6 mm
Outside Diameter
62 mm
Outer Ring Inside Diameter
57 mm
Bore Diameter
30 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 206, Bore Diameter 30 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 34 mm, Lubricant Material Grease, Oil, Maximum Speed 11,000 RPM Grease, 13,000 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 57 mm, Outside Diameter 62 mm, Overall Width 16 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.