Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Bearing, 30mm Bore, 72mm OD

  • Mfr # NJ306EG1C3

  • Zoro # G2578712


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
30 mm
Outside Dia.
72 mm
Width
19 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NJ306EG1C3
Zoro #
G2578712
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
30 mm
Outside Dia.
72 mm
Width
19 mm
Outside Dia. Tolerance
+0/-0.013mm
Shoulder Height (mm)
44.9 mm
Inner Ring Outside Dia. (mm)
40.5 mm
Shaft Fillet Radius
1.1 mm
Outer Ring Inside Diameter
65.5 mm
Overall Width
19 mm
Outside Diameter Tolerance
+0/-0.013 mm
Bore Diameter Tolerance
+0/-0.010 mm
Housing Fillet Radius
1 mm
Outside Diameter
72 mm
Inner Ring Outside Diameter
36.5 mm
Bore Diameter
30 mm

Details

Roller Material
Alloy Steel
Cage Material
Brass
Static Load Capacity (Lb.)
11,240 lb
Fillet Radii (mm)
1.1 mm / 1.1 mm
Tolerance
+0/-0.010mm
Dynamic Load Capacity (Lb.)
11,914 lb
Temp. Range (F)
-13 Degrees to 250 Degrees F
Item
Cylindrical Roller Bearing
Lubrication Openings
None
Number of Rows
One
Minimum Temperature
-40 Degrees C
System of Measurement
Metric
Bore Type
Cylindrical
ISO Rating
Class 0
Closure
Open
Maximum Speed
11,000 RPM Oil, 9,300 RPM Grease
Roller Material Grade
52100
RBEC Rating
1
Full Complement
No
Maximum Temperature
120 Degrees C
Ring Material
Alloy Steel
Bearing Industry Number
306
Static Radial Load Capacity
50,000 N
Number of Inner Ring Flanges
1
Dynamic Radial Load Capacity
53,000 N
Split Bearing
Yes
Number of Outer Ring Flanges
2
Lubricant Material
Grease, Oil
Ring Material Grade
52100
Includes Retaining Ring
No

Description

Cylindrical Roller Bearing, Bearing Industry Number 306, Bore Diameter 30 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 36.5 mm, Lubricant Material Grease, Oil, Maximum Speed 11,000 RPM Oil, 9,300 RPM Grease, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 65.5 mm, Outside Diameter 72 mm, Overall Width 19 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.