Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Cylindrical Bearing, 35mm Bore, 80mm OD NU307EG1C3

Cylindrical Bearing, 35mm Bore, 80mm OD (Discontinued)

  • Mfr # NU307EG1C3
  • Zoro # G0719311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU307EG1C3
Zoro #
G0719311
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
35mm
Outside Dia.
80mm
Width
21mm
Inner Ring Outside Dia. (mm)
46.2
Outside Dia. Tolerance
+0/-0.018mm

Details

Roller Material
Steel
Cage Material
Machined Brass
Static Load Capacity (Lb.)
15,961
Temp. Range (F)
-13 Degrees to 250 Degrees
Tolerance
+0/-0.020mm
Fillet Radii (mm)
1.1 / 1.5
Item
Cylindrical Roller Bearing
Dynamic Load Capacity (Lb.)
15,961

Description

Cylindrical Roller Bearing, Cage Material Machined Brass, Roller Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.