Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Cylindrical Bearing, 40mm Bore, 80mm OD NU208EG1C3

Cylindrical Bearing, 40mm Bore, 80mm OD (Discontinued)

  • Mfr # NU208EG1C3
  • Zoro # G6548062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU208EG1C3
Zoro #
G6548062
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
40 mm
Outside Dia.
80 mm
Width
18 mm
Outside Dia. Tolerance
+0/-0.015mm
Inner Ring Outside Dia. (mm)
49.5 mm
Housing Fillet Radius
1 mm
Bore Diameter
40 mm
Outside Diameter
80 mm
Overall Width
18 mm
Shaft Fillet Radius
1.1 mm
Outside Diameter Tolerance
+0/-0.013 mm
Outer Ring Inside Diameter
73.5 mm
Inner Ring Outside Diameter
46.5 mm
Bore Diameter Tolerance
+0/-0.012 mm

Details

Roller Material
Alloy Steel
Cage Material
Brass
Static Load Capacity (Lb.)
12,476 lb
Temp. Range (F)
-13 Degrees to 250 Degrees F
Item
Cylindrical Roller Bearing
Dynamic Load Capacity (Lb.)
12,476 lb
Fillet Radii (mm)
1.1 mm / 1.1 mm
Tolerance
+0/-0.012mm
Ring Material Grade
52100
Lubrication Openings
None
Ring Material
Alloy Steel
Roller Material Grade
52100
Cylindrical Bearing Design
NU
Split Bearing
Yes
Includes Retaining Ring
No
Brand & Part Number for Bearing Industry Number
NTN NU208EG1C3
Number of Inner Ring Flanges
0
ISO Rating
Class 0
Bore Type
Cylindrical
RBEC Rating
1
Closure
Open
Dynamic Radial Load Capacity
55,500 N
Maximum Temperature
120 Degrees C
System of Measurement
Metric
Lubricant Material
Grease, Oil
Number of Outer Ring Flanges
2
Static Radial Load Capacity
55,500 N
Minimum Temperature
-40 Degrees C
Bearing Industry Number
208
Maximum Speed
10,000 RPM Oil, 8,500 RPM Grease
Full Complement
No
Number of Rows
One

Description

Cylindrical Roller Bearing, Bearing Industry Number 208, Bore Diameter 40 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 46.5 mm, Lubricant Material Grease, Oil, Maximum Speed 10,000 RPM Oil, 8,500 RPM Grease, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 73.5 mm, Outside Diameter 80 mm, Overall Width 18 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.