Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Cylindrical Bearing, 40mm Bore, 90mm OD NU308EG1C3

Cylindrical Bearing, 40mm Bore, 90mm OD (Discontinued)

  • Mfr # NU308EG1C3
  • Zoro # G1215557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU308EG1C3
Zoro #
G1215557
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
40 mm
Outside Dia.
90 mm
Width
23 mm
Inner Ring Outside Dia. (mm)
52 mm
Outside Dia. Tolerance
+0/-0.025mm
Outside Diameter Tolerance
+0/-0.015 mm
Bore Diameter Tolerance
+0/-0.012 mm
Inner Ring Outside Diameter
48 mm
Bore Diameter
40 mm
Outside Diameter
90 mm
Shaft Fillet Radius
1.5 mm
Overall Width
23 mm
Housing Fillet Radius
1.5 mm
Outer Ring Inside Diameter
82 mm

Details

Roller Material
Alloy Steel
Cage Material
Brass
Static Load Capacity (Lb.)
18,321 lb
Fillet Radii (mm)
1.5 mm / 1.5 mm
Dynamic Load Capacity (Lb.)
18,658 lb
Temp. Range (F)
-13 Degrees to 250 Degrees F
Tolerance
+0/-0.015mm
Item
Cylindrical Roller Bearing
Bore Type
Cylindrical
Dynamic Radial Load Capacity
83,000 N
Lubrication Openings
None
Full Complement
No
Bearing Industry Number
308
Maximum Speed
72,000 RPM Grease, 8,500 RPM Oil
System of Measurement
Metric
Maximum Temperature
120 Degrees C
Number of Rows
One
ISO Rating
Class 0
Lubricant Material
Grease, Oil
Includes Retaining Ring
No
Split Bearing
Yes
Cylindrical Bearing Design
NU
Minimum Temperature
-40 Degrees C
RBEC Rating
1
Ring Material
Alloy Steel
Roller Material Grade
52100
Number of Inner Ring Flanges
0
Closure
Open
Ring Material Grade
52100
Number of Outer Ring Flanges
2
Brand & Part Number for Bearing Industry Number
NTN NU308EG1C3
Static Radial Load Capacity
81,500 N

Description

Cylindrical Roller Bearing, Bearing Industry Number 308, Bore Diameter 40 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 48 mm, Lubricant Material Grease, Oil, Maximum Speed 72,000 RPM Grease, 8,500 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 82 mm, Outside Diameter 90 mm, Overall Width 23 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.