Zoro Homepage

Cylindrical Bearing, 50mm Bore, 90mm OD

  • Mfr # NU210EG1C3

  • Zoro # G6597306


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
50 mm
Outside Dia.
90 mm
Width
20 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU210EG1C3
Zoro #
G6597306
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
50 mm
Outside Dia.
90 mm
Width
20 mm
Outside Dia. Tolerance
+0/-0.015mm
Inner Ring Outside Dia. (mm)
59.5 mm
Bore Diameter Tolerance
+0/-0.012 mm
Bore Diameter
50 mm
Outer Ring Inside Diameter
83.5 mm
Shaft Fillet Radius
1.1 mm
Outside Diameter
90 mm
Housing Fillet Radius
1 mm
Inner Ring Outside Diameter
56.5 mm
Outside Diameter Tolerance
+0/-0.015 mm
Overall Width
20 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 210, Bore Diameter 50 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 56.5 mm, Lubricant Material Grease, Oil, Maximum Speed 6,900 RPM Grease, 8,100 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 83.5 mm, Outside Diameter 90 mm, Overall Width 20 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.