Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical Bearing, 60mm Bore, 110mm OD

  • Mfr # NU212EG1C3

  • Zoro # G0570455


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
60 mm
Outside Dia.
110 mm
Width
22 mm
Roller Material
Alloy Steel
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU212EG1C3
Zoro #
G0570455
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
60 mm
Outside Dia.
110 mm
Width
22 mm
Inner Ring Outside Dia. (mm)
72 mm
Outside Dia. Tolerance
+0/-0.015mm
Bore Diameter
60 mm
Outside Diameter
110 mm
Outer Ring Inside Diameter
102 mm
Outside Diameter Tolerance
+0/-0.015 mm
Shaft Fillet Radius
1.5 mm
Overall Width
22 mm
Inner Ring Outside Diameter
68 mm
Housing Fillet Radius
1.5 mm
Bore Diameter Tolerance
+0/-0.015 mm

Details

Roller Material
Alloy Steel
Cage Material
Brass
Static Load Capacity (Lb.)
24,054 lb
Temp. Range (F)
-13 Degrees to 250 Degrees F
Dynamic Load Capacity (Lb.)
21,918 lb
Item
Cylindrical Roller Bearing
Tolerance
+0/-0.015mm
Fillet Radii (mm)
1.5 mm / 1.5 mm
RBEC Rating
1
Minimum Temperature
-40 Degrees C
Split Bearing
Yes
Ring Material
Alloy Steel
Maximum Speed
5,800 RPM Grease, 6,800 RPM Oil
Lubricant Material
Grease, Oil
Includes Retaining Ring
No
Bore Type
Cylindrical
Full Complement
No
Closure
Open
Number of Inner Ring Flanges
0
Bearing Industry Number
212
ISO Rating
Class 0
Static Radial Load Capacity
107,000 N
Dynamic Radial Load Capacity
97,500 N
Number of Outer Ring Flanges
2
System of Measurement
Metric
Number of Rows
One
Maximum Temperature
120 Degrees C
Roller Material Grade
52100
Lubrication Openings
None
Ring Material Grade
52100

Description

Cylindrical Roller Bearing, Bearing Industry Number 212, Bore Diameter 60 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 68 mm, Lubricant Material Grease, Oil, Maximum Speed 5,800 RPM Grease, 6,800 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 102 mm, Outside Diameter 110 mm, Overall Width 22 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.