Zoro Homepage
This item is Discontinued.
Ntn Cylindrical Bearing, 65mm Bore, 120mm OD NU213EG1C3

Cylindrical Bearing, 65mm Bore, 120mm OD (Discontinued)

  • Mfr # NU213EG1C3
  • Zoro # G1835662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU213EG1C3
Zoro #
G1835662
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
65 mm
Outside Dia.
120 mm
Width
23 mm
Inner Ring Outside Dia. (mm)
78.5 mm
Outside Dia. Tolerance
+0/-0.015mm
Housing Fillet Radius
1.5 mm
Overall Width
23 mm
Outside Diameter
120 mm
Shaft Fillet Radius
1.5 mm
Outside Diameter Tolerance
+0/-0.015 mm
Bore Diameter Tolerance
+0/-0.015 mm
Bore Diameter
65 mm
Inner Ring Outside Diameter
73 mm
Outer Ring Inside Diameter
112 mm

Details

Roller Material
Alloy Steel
Cage Material
Brass
Static Load Capacity (Lb.)
26,751 lb
Item
Cylindrical Roller Bearing
Tolerance
+0/-0.015mm
Temp. Range (F)
-13 Degrees to 250 Degrees F
Dynamic Load Capacity (Lb.)
24,278 lb
Fillet Radii (mm)
1.5 mm / 1.5 mm
ISO Rating
Class 0
Includes Retaining Ring
No
Number of Outer Ring Flanges
2
RBEC Rating
1
Maximum Temperature
120 Degrees C
Split Bearing
Yes
Static Radial Load Capacity
119,000 N
Brand & Part Number for Bearing Industry Number
NTN NU213EG1C3
Ring Material
Alloy Steel
Closure
Open
Minimum Temperature
-40 Degrees C
Number of Rows
One
Number of Inner Ring Flanges
0
Full Complement
No
Lubricant Material
Grease, Oil
Bore Type
Cylindrical
System of Measurement
Metric
Roller Material Grade
52100
Ring Material Grade
52100
Cylindrical Bearing Design
NU
Dynamic Radial Load Capacity
108,000 N
Maximum Speed
5,400 RPM Grease, 6,300 RPM Oil
Lubrication Openings
None
Bearing Industry Number
213

Description

Cylindrical Roller Bearing, Bearing Industry Number 213, Bore Diameter 65 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 73 mm, Lubricant Material Grease, Oil, Maximum Speed 5,400 RPM Grease, 6,300 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 112 mm, Outside Diameter 120 mm, Overall Width 23 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.