Zoro Homepage
This item is Discontinued.
Ntn Cylindrical Bearing, 65mm Bore, 140mm OD NJ313EG1C3

Cylindrical Bearing, 65mm Bore, 140mm OD (Discontinued)

  • Mfr # NJ313EG1C3
  • Zoro # G6748445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NJ313EG1C3
Zoro #
G6748445
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
65 mm
Outside Dia.
140 mm
Width
33 mm
Inner Ring Outside Dia. (mm)
82.5 mm
Outside Dia. Tolerance
+0/-0.015mm
Shoulder Height (mm)
91 mm
Bore Diameter Tolerance
+0/-0.015 mm
Overall Width
33 mm
Outer Ring Inside Diameter
129 mm
Housing Fillet Radius
2 mm
Bore Diameter
65 mm
Shaft Fillet Radius
2.1 mm
Outside Diameter Tolerance
+0/-0.018 mm
Inner Ring Outside Diameter
76 mm
Outside Diameter
140 mm

Details

Roller Material
Alloy Steel
Cage Material
Brass
Static Load Capacity (Lb.)
42,937 lb
Temp. Range (F)
-13 Degrees to 250 Degrees F
Dynamic Load Capacity (Lb.)
40,689 lb
Tolerance
+0/-0.012mm
Item
Cylindrical Roller Bearing
Fillet Radii (mm)
2.1 / 2.1
Roller Material Grade
52100
Lubricant Material
Grease, Oil
ISO Rating
Class 0
Full Complement
No
Number of Outer Ring Flanges
2
Lubrication Openings
None
Maximum Temperature
120 Degrees C
Static Radial Load Capacity
191,000 N
Cylindrical Bearing Design
NJ
Maximum Speed
4,600 RPM Grease, 5,400 RPM Oil
Minimum Temperature
-40 Degrees C
Number of Inner Ring Flanges
1
System of Measurement
Metric
Number of Rows
One
Ring Material Grade
52100
Includes Retaining Ring
No
Closure
Open
RBEC Rating
1
Brand & Part Number for Bearing Industry Number
NTN NJ313EG1C3
Bearing Industry Number
313
Split Bearing
Yes
Dynamic Radial Load Capacity
181,000 N
Ring Material
Alloy Steel
Bore Type
Cylindrical

Description

Cylindrical Roller Bearing, Bearing Industry Number 313, Bore Diameter 65 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 76 mm, Lubricant Material Grease, Oil, Maximum Speed 4,600 RPM Grease, 5,400 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 129 mm, Outside Diameter 140 mm, Overall Width 33 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.